Plow Bolt, Plain, 3/8-16x1, Gr 5, PK50

VALUE BRAND| Zoro #: G0552797| Mfr #: 1CFG8

$4.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0552797 Mfr #: 1CFG8
Tensile Strength (PSI): SAE J 429Type: Countersunk Square Neck
Material: Carbon SteelFinish: Plain
Meets/Exceeds: SAE J 429Head Type: #3 Flat
Grade: 5Head Angle (Deg.): 80
Item: Plow BoltSquare Width: 0.387"
Head Height: 0.312"Head Dia.: 0.708"
Thread Size: 3/8"-16Length: 1"
Country of Origin (subject to change): Taiwan

Product Description

Plow Bolt, Countersunk Square Neck, Carbon Steel, Plain Finish, Thread Size 3/8-16, Length 1 In, Grade 5, Head Dia 0.708 In, Head Height 0.312 In, #3 Flat Head Type, Head Angle 80 Deg, Square Width 0.387 In, Tensile Strength 120,000, Meets/Exceeds SAE J 429, Package Quantity 50
Save 15%. Sign up for Z-mail.