JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Plow Bolt, Plain, 3/8-16x2-1/2, Gr 5, PK25

VALUE BRAND| Zoro #: G1980937| Mfr #: U01036.037.0250

$6.60 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1980937 Mfr #: U01036.037.0250
Tensile Strength (PSI): SAE J 429Head Type: #3 Flat
Grade: 5Head Angle (Deg.): 80
Finish: PlainType: Countersunk Square Neck
Material: Carbon SteelItem: Plow Bolt
Meets/Exceeds: SAE J 429Head Dia.: 0.708"
Thread Size: 3/8"-16Length: 2-1/2"
Square Width: 0.387"Head Height: 0.312"
Country of Origin (subject to change): Multiple

Product Description

Plow Bolt, Countersunk Square Neck, Carbon Steel, Plain Finish, Thread Size 3/8-16, Length 2 1/2 In, Grade 5, Head Dia 0.708 In, Head Height 0.312 In, #3 Flat Head Type, Head Angle 80 Deg, Square Width 0.387 In, Tensile Strength 120,000, Meets/Exceeds SAE J 429, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.