LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Plow Bolt, Plain, 5/8-11x1-3/4, Gr 8, PK10

VALUE BRAND| Zoro #: G2390464| Mfr #: 1CFV3

$6.86 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2390464 Mfr #: 1CFV3
Tensile Strength (PSI): SAE J 429Head Type: #3 Dome
Head Angle (Deg.): 80Thread Size: 5/8"-11
Meets/Exceeds: SAE J 429Material: Alloy steel
Grade: 8Head Height: 0.516"
Item: Plow BoltType: Countersunk Square Neck
Head Dia.: 1.044"Square Width: 0.640"
Length: 1-3/4"Finish: Plain
Country of Origin (subject to change): Multiple

Product Description

Plow Bolt, Countersunk Square Neck, Alloy Steel, Plain Finish, Thread Size 5/8-11, Length 1 3/4 In, Grade 8, Head Dia 1.044 In, Head Height 0.516 In, #3 Dome Head Type, Head Angle 80 Deg, Square Width 0.640 In, Tensile Strength 150,000, Meets/Exceeds SAE J 429, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.