Plow Bolt, Plain, 5/8-11x2-1/2, Gr 8, PK10

VALUE BRAND| Zoro #: G0867221| Mfr #: 1CFV6

$8.90 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Countersunk Square Neck
Material: Alloy steel
Head Type: #3 Dome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0867221 Mfr #: 1CFV6
Type: Countersunk Square NeckMaterial: Alloy steel
Head Type: #3 DomePackage Quantity: 10
Head Dia.: 1.044"Grade: 8
Length: 2-1/2"Finish: Plain
Thread Size: 5/8"-11Tensile Strength (PSI): SAE J 429
Head Angle (Deg.): 80Head Height: 0.516"
Square Width: 0.640"Meets/Exceeds: SAE J 429
Country of Origin (subject to change): Multiple

Description

Plow Bolt, Countersunk Square Neck, Alloy Steel, Plain Finish, Thread Size 5/8-11, Length 2 1/2 In, Grade 8, Head Dia 1.044 In, Head Height 0.516 In, #3 Dome Head Type, Head Angle 80 Deg, Square Width 0.640 In, Tensile Strength 150,000, Meets/Exceeds SAE J 429, Package Quantity 10

Reviews