JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Plow Bolt, Plain, 5/8-11x2-1/2, Gr 8, PK5

VALUE BRAND| Zoro #: G0582924| Mfr #: 1CGB8

$23.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0582924 Mfr #: 1CGB8
Tensile Strength (PSI): SAE J 429Head Type: #7 with Locking Key
Type: CountersunkFinish: Plain
Meets/Exceeds: SAE J 429Item: Bucket Tooth Plow Bolt
Grade: 8Material: Alloy steel
Head Angle (Deg.): 60Thread Size: 5/8"-11
Length: 2-1/2"Head Dia.: 1.121"
Head Height: 0.414"Key Width: 0.170"
Key Height: 0.363"Country of Origin (subject to change): Multiple

Product Description

Bucket Tooth Plow Bolt, Countersunk, Alloy Steel, Plain Finish, Thread Size 5/8-11, Length 2 1/2 In, Grade 8, Head Dia 1.121 In, Head Height 0.414 In, #7 With Locking Key Head Type, Head Angle 60 Deg, Key Width 0.170 In, Key Height 0.363 In, Tensile Strength 150,000, Meets/Exceeds SAE J 429, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.