Plow Bolt, Plain, 5/8-11x2-3/4, Gr 8, PK10

VALUE BRAND| Zoro #: G0742944| Mfr #: 1CFV7

$9.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0742944 Mfr #: 1CFV7
Head Height: 0.516"Meets/Exceeds: SAE J 429
Head Dia.: 1.044"Thread Size: 5/8"-11
Material: Alloy SteelItem: Plow Bolt
Head Angle (Deg.): 80Type: Countersunk Square Neck
Grade: 8Tensile Strength (PSI): SAE J 429
Square Width: 0.640"Head Type: #3 Dome
Length: 2-3/4"Finish: Plain
Country of Origin (subject to change): Multiple

Product Description

Plow Bolt, Countersunk Square Neck, Alloy Steel, Plain Finish, Thread Size 5/8-11, Length 2 3/4 In, Grade 8, Head Dia 1.044 In, Head Height 0.516 In, #3 Dome Head Type, Head Angle 80 Deg, Square Width 0.640 In, Tensile Strength 150, 000, Meets/Exceeds SAE J 429, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.