- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Plow Bolts
- /
- Bucket Tooth Plow Bolt, 5/8"-11 Thrd Sz, 2 3/4 in L, Countersunk Head, Steel, Black Oxide, 5 PK
Shop Alternate Products
This Product is Discontinued
Zoro Select
Bucket Tooth Plow Bolt, 5/8"-11 Thrd Sz, 2 3/4 in L, Countersunk Head, Steel, Black Oxide, 5 PK (Discontinued)
Mfr # 1CGB9
Zoro # G1307704
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 5/8"-11
- Fastener Length 2 3/4 in
- Material Steel
- Finish Black Oxide
Customers Also Purchased
- Brand Zoro Select
-
MFR #
1CGB9
-
Zoro #
G1307704
- Country of Origin Multiple
- Category Plow Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 2 3/4 in |
Head Dia. | 1.121 in |
Key Width | 0.17 in |
Head Height | 13/32 in |
Key Height | 23/64 in |
Neck Width | 5/8 in |
Screw Size | 5/8"-11 |
Head Width | 5/8 in |
Embedded Length | 2 3/4 in |
Overall Length | 2 3/4 in |
Minimum Thread Length | 1 1/2 in |
Embedded Head and Neck Height | 13/32 in |
Dimensional Standards | ASME B18.9 |
Thread Size | 5/8"-11 |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Black Oxide |
Plow Bolt Type | Bucket Tooth Plow Bolt |
Material Grade/Class | Grade 8 |
Thread Direction | Right Hand |
Thread Type | Coarse |
Head Style | Countersunk |
Fastener Industry Standards | SAE J-429 |
Tensile Strength (PSI) | SAE J 429 |
Item | Plow Bolt |
Head Angle (Deg.) | 60 |
Head Type | #7 with Locking Key |
Meets/Exceeds | SAE J 429 |
Tensile Strength | 150,000 psi |
Globally Sourced | Globally Sourced |
Standards | ASME B18.9 SAE J429 |
Rockwell Hardness | HRC33 |
Material Quality Standard | SAE J429 |
Neck Type | Key-Locking |
Maximum Head Angle | 60 Degrees |
Thread Style | Partially Threaded |
Thread Pitch | 5/8"-11 |
Thread Type | Coarse |
Thread Style | Partially Threaded |
Manufacturer Location | Globally Sourced |
Material Quality Standards | SAE J429 |
Drive Type | No Drive |
Material Type | Steel |
Finish Type | Black Oxide |
Head Shape | Round |
Description
Inch, Plow Bolt, #7 with Locking Key Head Type, Alloy Steel, Material Grade Grade 8, Plain Fastener Finish, Dia./Thread Size 5/8 In.-11, Fastener Length 2 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards SAE J-429, Head Style Countersunk, Head Dia. 1.121 in, Head Height 13/32 in, Head Angle (Deg.) 60, Includes -, Package Quantity 5