Plow Bolt, Plain, 5/8-11x2, Gr 8, PK5

VALUE BRAND| Zoro #: G2231101| Mfr #: 1CGB6

$19.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2231101 Mfr #: 1CGB6
Includes: -Meets/Exceeds: SAE J 429
Finish: PlainSquare Width: -
Material: Alloy SteelHead Type: #7 With Locking Key
Item: Bucket Tooth Plow BoltHead Angle (Deg.): 60
Type: CountersunkGrade: 8
Tensile Strength (PSI): SAE J 429Thread Size: 5/8"-11
Length: 2"Head Dia.: 1.121"
Head Height: 0.414"Key Width: 0.170"
Key Height: 0.363"Country of Origin (subject to change): Multiple

Product Description

Bucket Tooth Plow Bolt, Countersunk, Alloy Steel, Plain Finish, Thread Size 5/8-11, Length 2 In, Grade 8, Head Dia 1.121 In, Head Height 0.414 In, #7 With Locking Key Head Type, Head Angle 60 Deg, Key Width 0.170 In, Key Height 0.363 In, Tensile Strength 150,000, Meets/Exceeds SAE J 429, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.