Plow Bolt, Plain, 5/8-11x3-1/2, Gr 5, PK10

VALUE BRAND| Zoro #: G1665404| Mfr #: 1CFN4

$12.30 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1665404 Mfr #: 1CFN4
Material: Carbon SteelItem: Plow Bolt
Head Angle (Deg.): 80Type: Countersunk Square Neck
Grade: 5Finish: Plain
Thread Size: 5/8"-11Length: 3-1/2"
Head Dia.: 1.044"Head Height: 0.516"
Head Type: #3 DomeSquare Width: 0.640"
Meets/Exceeds: SAE J 429Tensile Strength (PSI): SAE J 429
Country of Origin (subject to change): Multiple

Product Description

Plow Bolt, Countersunk Square Neck, Carbon Steel, Plain Finish, Thread Size 5/8-11, Length 3 1/2 In, Grade 5, Head Dia 1.044 In, Head Height 0.516 In, #3 Dome Head Type, Head Angle 80 Deg, Square Width 0.640 In, Tensile Strength 120,000, Meets/Exceeds SAE J 429, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.