STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Plow Bolt, Plain, 5/8-11x3-1/2, Gr 8, PK160

VALUE BRAND| Zoro #: G1518212| Mfr #: 4RWD3

$118.20 /pk

This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 160
Length: 3-1/2"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1518212 Mfr #: 4RWD3
Package Quantity: 160Length: 3-1/2"
Finish: PlainHead Dia.: 1.044"
Grade: 8Thread Size: 5/8"-11
Square Width: 0.640"Meets/Exceeds: SAE J 429
Type: Countersunk Square NeckMaterial: Alloy steel
Head Angle (Deg.): 80Includes: -
Head Type: #3 DomeTensile Strength (PSI): 150,000
Head Height: 0.516"Country of Origin (subject to change): Multiple

Description

Plow Bolt, Countersunk Square Neck, Grade 8, Alloy Steel, Plain Finish, Thread Size 5/8-11, Length 3 1/2 In, Head Dia 1.044 In, Head Height 0.516 In, #3 Domed Head Type, Head Angle 80 Deg, Square Width 0.640 In, Tensile Strength 150,000 PSI, Meets/Exceeds SAE J 429, Package Quantity 160

Reviews