WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Plow Bolt, Plain, 5/8-11x3-1/2, Gr 8, PK5

VALUE BRAND| Zoro #: G0889971| Mfr #: 1CFW1

$5.76 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Type: Countersunk Square Neck
Tensile Strength (PSI): SAE J 429
Thread Size: 5/8"-11
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0889971 Mfr #: 1CFW1
Type: Countersunk Square NeckTensile Strength (PSI): SAE J 429
Thread Size: 5/8"-11Grade: 8
Head Type: #3 DomeHead Height: 0.516"
Length: 3-1/2"Head Angle (Deg.): 80
Finish: PlainSquare Width: 0.640"
Meets/Exceeds: SAE J 429Package Quantity: 5
Head Dia.: 1.044"Item: Plow Bolt
Material: Alloy steelCountry of Origin (subject to change): Multiple

Product Description

Plow Bolt, Countersunk Square Neck, Alloy Steel, Plain Finish, Thread Size 5/8-11, Length 3 1/2 In, Grade 8, Head Dia 1.044 In, Head Height 0.516 In, #3 Dome Head Type, Head Angle 80 Deg, Square Width 0.640 In, Tensile Strength 150,000, Meets/Exceeds SAE J 429, Package Quantity 5

Product Reviews