KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plow Bolt, Plain, 5/8-11x3, Gr 8, PK175

VALUE BRAND| Zoro #: G1601564| Mfr #: 4RWC8

$184.62 /pk

This item ships free. Details.Standard ground shipping.
Details:
Includes: -
Thread Size: 5/8"-11
Head Height: 0.516"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1601564 Mfr #: 4RWC8
Includes: -Thread Size: 5/8"-11
Head Height: 0.516"Length: 3"
Grade: 8Meets/Exceeds: SAE J 429
Square Width: 0.640"Key Width: -
Head Dia.: 1.044"Type: Countersunk Square Neck
Item: Plow BoltFinish: Plain
Package Quantity: 175Head Type: #3 Dome
Tensile Strength (PSI): 150,000Head Angle (Deg.): 80
Key Height: -Material: Alloy steel
Country of Origin (subject to change): Multiple

Description

Plow Bolt, Countersunk Square Neck, Grade 8, Alloy Steel, Plain Finish, Thread Size 5/8-11, Length 3 In, Head Dia 1.044 In, Head Height 0.516 In, #3 Domed Head Type, Head Angle 80 Deg, Square Width 0.640 In, Tensile Strength 150,000 PSI, Meets/Exceeds SAE J 429, Package Quantity 175

Reviews