Plow Bolt, Plain, 5/8-11x3, Gr 8, PK5

VALUE BRAND| Zoro #: G0587526| Mfr #: 1CFV8

$4.87 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Plain
Item: Plow Bolt
Length: 3"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0587526 Mfr #: 1CFV8
Head Type: #3 DomeMeets/Exceeds: SAE J 429
Item: Plow BoltThread Size: 5/8"-11
Head Angle (Deg.): 80Tensile Strength (PSI): SAE J 429
Material: Alloy steelHead Dia.: 1.044"
Head Height: 0.516"Grade: 8
Type: Countersunk Square NeckSquare Width: 0.640"
Length: 3"Finish: Plain
Country of Origin (subject to change): Multiple

Product Description

Plow Bolt, Countersunk Square Neck, Alloy Steel, Plain Finish, Thread Size 5/8-11, Length 3 In, Grade 8, Head Dia 1.044 In, Head Height 0.516 In, #3 Dome Head Type, Head Angle 80 Deg, Square Width 0.640 In, Tensile Strength 150,000, Meets/Exceeds SAE J 429, Package Quantity 5

Product Reviews