Plow Bolt, Plain, 5/8-11x4, Gr 8, PK5

VALUE BRAND| Zoro #: G2131315| Mfr #: 1CGC3

$33.24 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Length: 4"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2131315 Mfr #: 1CGC3
Package Quantity: 5Length: 4"
Finish: PlainHead Dia.: 1.121"
Key Width: 0.170"Grade: 8
Thread Size: 5/8"-11Meets/Exceeds: SAE J 429
Type: CountersunkMaterial: Alloy steel
Key Height: 0.363"Head Angle (Deg.): 60
Includes: -Head Type: #7 with Locking Key
Tensile Strength (PSI): SAE J 429Item: Bucket Tooth Plow Bolt
Head Height: 0.414"Country of Origin (subject to change): Multiple

Description

Bucket Tooth Plow Bolt, Countersunk, Alloy Steel, Plain Finish, Thread Size 5/8-11, Length 4 In, Grade 8, Head Dia 1.121 In, Head Height 0.414 In, #7 With Locking Key Head Type, Head Angle 60 Deg, Key Width 0.170 In, Key Height 0.363 In, Tensile Strength 150,000, Meets/Exceeds SAE J 429, Package Quantity 5

Reviews