KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plow Bolt, Plain, 5/8-11x5, Gr 8, PK5

VALUE BRAND| Zoro #: G1613656| Mfr #: 1CGC4

$34.19 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: -
Thread Size: 5/8"-11
Head Height: 0.414"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1613656 Mfr #: 1CGC4
Includes: -Thread Size: 5/8"-11
Head Height: 0.414"Length: 5"
Grade: 8Meets/Exceeds: SAE J 429
Key Height: 0.363"Key Width: 0.170"
Head Dia.: 1.121"Type: Countersunk
Item: Bucket Tooth Plow BoltFinish: Plain
Package Quantity: 5Head Type: #7 with Locking Key
Tensile Strength (PSI): SAE J 429Head Angle (Deg.): 60
Material: Alloy steelCountry of Origin (subject to change): Multiple

Description

Bucket Tooth Plow Bolt, Countersunk, Alloy Steel, Plain Finish, Thread Size 5/8-11, Length 5 In, Grade 8, Head Dia 1.121 In, Head Height 0.414 In, #7 With Locking Key Head Type, Head Angle 60 Deg, Key Width 0.170 In, Key Height 0.363 In, Tensile Strength 150,000, Meets/Exceeds SAE J 429, Package Quantity 5

Reviews