Plow Bolt, Plain, 5/8-11x6, Gr 8, PK5

VALUE BRAND| Zoro #: G0570281| Mfr #: 1CFW6

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Plain
Item: Plow Bolt
Length: 6"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0570281 Mfr #: 1CFW6
Head Angle (Deg.): 80Item: Plow Bolt
Material: Alloy steelTensile Strength (PSI): SAE J 429
Head Type: #3 DomeMeets/Exceeds: SAE J 429
Head Height: 0.516"Thread Size: 5/8"-11
Head Dia.: 1.044"Grade: 8
Type: Countersunk Square NeckSquare Width: 0.765"
Length: 6"Finish: Plain
Country of Origin (subject to change): Multiple

Product Description

Plow Bolt, Countersunk Square Neck, Alloy Steel, Plain Finish, Thread Size 5/8-11, Length 6 In, Grade 8, Head Dia 1.044 In, Head Height 0.516 In, #3 Dome Head Type, Head Angle 80 Deg, Square Width 0.765 In, Tensile Strength 150,000, Meets/Exceeds SAE J 429, Package Quantity 5

Product Reviews