20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Plow Bolt, Plain, 7/16-14x3-1/2, Gr 5, PK25

VALUE BRAND| Zoro #: G0361593| Mfr #: 1CFK1

$15.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0361593 Mfr #: 1CFK1
Meets/Exceeds: SAE J 429Finish: Plain
Material: Carbon SteelHead Type: #3 Flat
Item: Plow BoltHead Angle (Deg.): 80
Type: Countersunk Square NeckGrade: 5
Tensile Strength (PSI): SAE J 429Head Height: 0.364"
Head Dia.: 0.826"Thread Size: 7/16"-14
Length: 3-1/2"Square Width: 0.450"
Country of Origin (subject to change): Taiwan

Product Description

Plow Bolt, Countersunk Square Neck, Carbon Steel, Plain Finish, Thread Size 7/16-14, Length 3 1/2 In, Grade 5, Head Dia 0.826 In, Head Height 0.364 In, #3 Flat Head Type, Head Angle 80 Deg, Square Width 0.450 In, Tensile Strength 120,000, Meets/Exceeds SAE J 429, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.