JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Plow Bolt, Plain, 7/8-9x2-3/4, Gr 8, PK5

VALUE BRAND| Zoro #: G1724877| Mfr #: 1CFY7

$17.09 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1724877 Mfr #: 1CFY7
Grade: 8Head Angle (Deg.): 80
Head Type: #3 DomeFinish: Plain
Square Width: 0.906"Meets/Exceeds: SAE J 429
Material: Alloy steelThread Size: 7/8"-9
Tensile Strength (PSI): SAE J 429Item: Plow Bolt
Head Dia.: 1.409"Type: Countersunk Square Neck
Head Height: 0.663"Length: 2-3/4"
Country of Origin (subject to change): Multiple

Product Description

Plow Bolt, Countersunk Square Neck, Alloy Steel, Plain Finish, Thread Size 7/8-9, Length 2 3/4 In, Grade 8, Head Dia 1.409 In, Head Height 0.663 In, #3 Dome Head Type, Head Angle 80 Deg, Square Width 0.906 In, Tensile Strength 150,000, Meets/Exceeds SAE J 429, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.