WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Plow Bolt, Plain, 7/8-9x2, Gr 8, PK10

VALUE BRAND| Zoro #: G1473202| Mfr #: 1CFY4

$16.32 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Plain
Item: Plow Bolt
Length: 2"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1473202 Mfr #: 1CFY4
Finish: PlainItem: Plow Bolt
Length: 2"Material: Alloy steel
Package Quantity: 10Tensile Strength (PSI): SAE J 429
Thread Size: 7/8"-9Type: Countersunk Square Neck
Grade: 8Head Angle (Deg.): 80
Head Type: #3 DomeMeets/Exceeds: SAE J 429
Head Dia.: 1.409"Head Height: 0.663"
Square Width: 0.906"Country of Origin (subject to change): Multiple

Product Description

Plow Bolt, Countersunk Square Neck, Alloy Steel, Plain Finish, Thread Size 7/8-9, Length 2 In, Grade 8, Head Dia 1.409 In, Head Height 0.663 In, #3 Dome Head Type, Head Angle 80 Deg, Square Width 0.906 In, Tensile Strength 150,000, Meets/Exceeds SAE J 429, Package Quantity 10

Product Reviews