JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Plow Bolt, Plain, 7/8-9x3-1/2, Gr 8, PK5

VALUE BRAND| Zoro #: G1472834| Mfr #: 1CFZ1

$12.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1472834 Mfr #: 1CFZ1
Head Angle (Deg.): 80Head Height: 0.663"
Finish: PlainGrade: 8
Item: Plow BoltMeets/Exceeds: SAE J 429
Head Type: #3 DomeMaterial: Alloy steel
Type: Countersunk Square NeckSquare Width: 0.906"
Tensile Strength (PSI): SAE J 429Thread Size: 7/8"-9
Head Dia.: 1.409"Length: 3-1/2"
Country of Origin (subject to change): Multiple

Product Description

Plow Bolt, Countersunk Square Neck, Alloy Steel, Plain Finish, Thread Size 7/8-9, Length 3 1/2 In, Grade 8, Head Dia 1.409 In, Head Height 0.663 In, #3 Dome Head Type, Head Angle 80 Deg, Square Width 0.906 In, Tensile Strength 150,000, Meets/Exceeds SAE J 429, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.