- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Plow Bolts
- /
- Square Neck Plow Bolt, 7/8"-9 Thrd Sz, 3 3/4 in L, Flat Head, Alloy Steel, Plain, 5 PK
Shop Alternate Products
This Product is Discontinued
Zoro Select
Square Neck Plow Bolt, 7/8"-9 Thrd Sz, 3 3/4 in L, Flat Head, Alloy Steel, Plain, 5 PK (Discontinued)
Mfr # 1CFZ2
Zoro # G0882332
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 7/8"-9
- Fastener Length 3 3/4 in
- Material Alloy Steel
- Finish Plain
Customers Also Purchased
- Brand Zoro Select
-
MFR #
1CFZ2
-
Zoro #
G0882332
- Country of Origin Multiple
- Category Plow Bolts
Dimensions
Thread Size | 7/8"-9 |
Fastener Length | 3 3/4 in |
Head Height | 21/32 in |
Head Dia. | 1.409 in |
Square Width | 0.906 in |
Key Height | 21/32 in |
Embedded Length | 3 3/4 in |
Dimensional Standards | ASME B18.9 |
Embedded Head and Neck Height | 21/32 in |
Minimum Thread Length | 2 in |
Head Width | 7/8 in |
Neck Width | 29/32 in |
Details
System of Measurement | Inch |
Material | Alloy Steel |
Finish | Plain |
Plow Bolt Type | Square Neck Plow Bolt |
Material Grade/Class | Grade 8 |
Thread Direction | Right Hand |
Thread Type | UNC |
Head Style | Flat |
Head Type | #3 Dome |
Meets/Exceeds | SAE J 429 |
Item | Plow Bolt |
Tensile Strength (PSI) | SAE J 429 |
Head Angle (Deg.) | 80 |
Fastener Industry Standards | SAE J-429 |
Thread Style | Partially Threaded |
Rockwell Hardness | HRC33 |
Material Quality Standard | SAE J429 |
Maximum Head Angle | 80 Degrees |
Tensile Strength | 150,000 psi |
Thread Pitch | 7/8"-9 |
Standards | ASME B18.9 SAE J429 |
Globally Sourced | Globally Sourced |
Thread Style | Partially Threaded |
Manufacturer Location | Globally Sourced |
Material Quality Standards | SAE J429 |
Drive Type | No Drive |
Head Shape | Round |
Description
Inch, Plow Bolt, #3 Dome Head Type, Alloy Steel, Material Grade Grade 8, Plain Fastener Finish, Dia./Thread Size 7/8 In.-9, Fastener Length 3 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards SAE J-429, Head Style Countersunk, Head Dia. 1.409 in, Head Height 21/32 in, Head Angle (Deg.) 80, Package Quantity 5
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov