LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Plow Bolt, Plain, 7/8-9x4-1/2, Gr 8

VALUE BRAND| Zoro #: G0401581| Mfr #: 1CFZ4

$8.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0401581 Mfr #: 1CFZ4
Head Height: 0.663"Finish: Plain
Head Angle (Deg.): 80Thread Size: 7/8"-9
Tensile Strength (PSI): SAE J 429Meets/Exceeds: SAE J 429
Item: Plow BoltMaterial: Alloy steel
Grade: 8Head Dia.: 1.409"
Square Width: 0.906"Head Type: #3 Dome
Type: Countersunk Square NeckLength: 4-1/2"
Country of Origin (subject to change): Multiple

Product Description

Plow Bolt, Countersunk Square Neck, Alloy Steel, Plain Finish, Thread Size 7/8-9, Length 4 1/2 In, Grade 8, Head Dia 1.409 In, Head Height 0.663 In, #3 Dome Head Type, Head Angle 80 Deg, Square Width 0.906 In, Tensile Strength 150,000, Meets/Exceeds SAE J 429

Product Reviews

Save 15%. Sign up for Z-mail.