Plow Bolt, Plain, 7/8-9x5-1/2, Gr 8

VALUE BRAND| Zoro #: G2065777| Mfr #: 1CFZ6

$9.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2065777 Mfr #: 1CFZ6
Meets/Exceeds: SAE J 429Finish: Plain
Material: Alloy SteelGrade: 8
Item: Plow BoltType: Countersunk Square Neck
Head Type: #3 DomeHead Angle (Deg.): 80
Finish: PlainThread Size: 7/8"-9
Length: 5-1/2"Head Dia.: 1.409"
Head Height: 0.663"Square Width: 0.906"
Tensile Strength (PSI): SAE J 429Country of Origin (subject to change): Multiple

Product Description

Plow Bolt, Countersunk Square Neck, Alloy Steel, Plain Finish, Thread Size 7/8-9, Length 5 1/2 In, Grade 8, Head Dia 1.409 In, Head Height 0.663 In, #3 Dome Head Type, Head Angle 80 Deg, Square Width 0.906 In, Tensile Strength 150, 000, Meets/Exceeds SAE J 429

Product Reviews

Save 15%. Sign up for Z-mail.