KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plow Bolt, Plain, 7/8-9x6, Gr 8

VALUE BRAND| Zoro #: G2340344| Mfr #: 1CFZ7

$6.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Countersunk Square Neck
Thread Size: 7/8"-9
Meets/Exceeds: SAE J 429
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2340344 Mfr #: 1CFZ7
Type: Countersunk Square NeckThread Size: 7/8"-9
Meets/Exceeds: SAE J 429Head Height: 0.663"
Length: 6"Grade: 8
Square Width: 0.906"Head Dia.: 1.409"
Item: Plow BoltFinish: Plain
Package Quantity: 1Head Type: #3 Dome
Tensile Strength (PSI): SAE J 429Head Angle (Deg.): 80
Material: Alloy steelCountry of Origin (subject to change): Multiple

Description

Plow Bolt, Countersunk Square Neck, Alloy Steel, Plain Finish, Thread Size 7/8-9, Length 6 In, Grade 8, Head Dia 1.409 In, Head Height 0.663 In, #3 Dome Head Type, Head Angle 80 Deg, Square Width 0.906 In, Tensile Strength 150,000, Meets/Exceeds SAE J 429, Package 1

Reviews