THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Plow Bolt, YZ, 3/4-10x3-1/2, Gr 8, PK5

VALUE BRAND| Zoro #: G1433275| Mfr #: 1CFR9

$13.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Length: 3-1/2"
Finish: Yellow Zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1433275 Mfr #: 1CFR9
Package Quantity: 5Length: 3-1/2"
Finish: Yellow ZincHead Dia.: 1.200"
Grade: 8Thread Size: 3/4"-10
Square Width: 0.765"Meets/Exceeds: SAE J 429
Type: Countersunk Square NeckMaterial: Alloy steel
Head Type: #3 DomeHead Angle (Deg.): 80
Tensile Strength (PSI): SAE J 429Item: Plow Bolt
Head Height: 0.581"Country of Origin (subject to change): Multiple

Description

Plow Bolt, Countersunk Square Neck, Alloy Steel, Yellow Zinc Finish, Thread Size 3/4-10, Length 3 1/2 In, Grade 8, Head Dia 1.200 In, Head Height 0.581 In, #3 Dome Head Type, Head Angle 80 Deg, Square Width 0.765 In, Tensile Strength 150,000, Meets/Exceeds SAE J 429, Package Quantity 5

Reviews