Plow Bolt, YZ, 3/4-10x3, Gr 8, PK5

VALUE BRAND| Zoro #: G2364302| Mfr #: 1CFR8

$11.77 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2364302 Mfr #: 1CFR8
Meets/Exceeds: SAE J 429Material: Alloy Steel
Head Type: #3 DomeItem: Plow Bolt
Head Angle (Deg.): 80Type: Countersunk Square Neck
Grade: 8Thread Size: 3/4"-10
Tensile Strength (PSI): SAE J 429Length: 3"
Finish: Yellow ZincSquare Width: 0.765"
Head Height: 0.581"Head Dia.: 1.200"
Country of Origin (subject to change): Multiple

Product Description

Plow Bolt, Countersunk Square Neck, Alloy Steel, Yellow Zinc Finish, Thread Size 3/4-10, Length 3 In, Grade 8, Head Dia 1.200 In, Head Height 0.581 In, #3 Dome Head Type, Head Angle 80 Deg, Square Width 0.765 In, Tensile Strength 150,000, Meets/Exceeds SAE J 429, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.