Plow Bolt, YZ, 3/4-10x4, Gr 8, PK5

VALUE BRAND| Zoro #: G2282551| Mfr #: 1CFV1

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Yellow Zinc
Item: Plow Bolt
Length: 4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2282551 Mfr #: 1CFV1
Head Type: #3 DomeType: Countersunk Square Neck
Meets/Exceeds: SAE J 429Item: Plow Bolt
Grade: 8Material: Alloy steel
Head Angle (Deg.): 80Thread Size: 3/4"-10
Tensile Strength (PSI): SAE J 429Length: 4"
Finish: Yellow ZincSquare Width: 0.765"
Head Height: 0.581"Head Dia.: 1.200"
Country of Origin (subject to change): Multiple

Product Description

Plow Bolt, Countersunk Square Neck, Alloy Steel, Yellow Zinc Finish, Thread Size 3/4-10, Length 4 In, Grade 8, Head Dia 1.200 In, Head Height 0.581 In, #3 Dome Head Type, Head Angle 80 Deg, Square Width 0.765 In, Tensile Strength 150,000, Meets/Exceeds SAE J 429, Package Quantity 5

Product Reviews