Zoro Select
Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 1 1/2 in L, Flat Head, Alloy Steel, Zinc Yellow, 10 PK
Mfr # 1CFP8
Zoro # G1405056
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/8"-11
- Material Alloy Steel
- Finish Zinc Yellow
- Plow Bolt Type Square Neck Plow Bolt
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 1/4 in L, Flat Head, Alloy Steel, Zinc Yellow, 10 PK 1CFR1
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 3 in L, Flat Head, Alloy Steel, Zinc Yellow, 5 PK 1CFR3
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 3 1/2 in L, Flat Head, Alloy Steel, Zinc Yellow, 5 PK 1CFR4
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 3 in L, Flat Head, Alloy Steel, Plain, 175 PK 4RWC8
- ZORO SELECT Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 1 in L, Flat Head, Carbon Steel, Plain, 25 PK U01036.037.0100
- ZORO SELECT Square Neck Plow Bolt, 1-1/8"-7 Thrd Sz, 4 in L, Flat Head, Alloy Steel, Plain 1CGB4
- ZORO SELECT Bucket Tooth Plow Bolt, 1"-8 Thrd Sz, 5 in L, Flat Head, Alloy Steel, Plain, 40 PK 4RWL9
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 4 1/2 in L, Flat Head, Alloy Steel, Plain, 5 PK 1CFW4
- ZORO SELECT Plow Bolt, 5/8"-11 Thrd Sz, 2-1/4" L, Flat Head, Steel, Plain, 225 PK 6236BP8
- MIDWEST FASTENER Plow Bolt, 3/8"-16 Thrd Sz, 1-1/2" L, Flat Head, Steel, Plain, 10 PK 70503
- MIDWEST FASTENER Plow Bolt, 5/8"-11 Thrd Sz, 1-1/2" L, Flat Head, Steel, Plain, 25 PK 01247
- Zoro Select Plow Bolts