Plow Bolt, YZ, 5/8-11x2-1/2, Gr 8, PK10

VALUE BRAND| Zoro #: G1153984| Mfr #: 1CFR2

$10.12 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1153984 Mfr #: 1CFR2
Tensile Strength (PSI): SAE J 429Head Dia.: 1.044"
Item: Plow BoltMeets/Exceeds: SAE J 429
Head Type: #3 DomeMaterial: Alloy steel
Thread Size: 5/8"-11Head Angle (Deg.): 80
Grade: 8Type: Countersunk Square Neck
Head Height: 0.516"Square Width: 0.640"
Length: 2-1/2"Finish: Yellow Zinc
Country of Origin (subject to change): Multiple

Product Description

Plow Bolt, Countersunk Square Neck, Alloy Steel, Yellow Zinc Finish, Thread Size 5/8-11, Length 2 1/2 In, Grade 8, Head Dia 1.044 In, Head Height 0.516 In, #3 Dome Head Type, Head Angle 80 Deg, Square Width 0.640 In, Tensile Strength 150,000, Meets/Exceeds SAE J 429, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.