KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plow Bolt, YZ, 5/8-11x2-1/4, Gr 8, PK10

VALUE BRAND| Zoro #: G1049124| Mfr #: 1CFR1

$14.06 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Countersunk Square Neck
Thread Size: 5/8"-11
Meets/Exceeds: SAE J 429
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1049124 Mfr #: 1CFR1
Type: Countersunk Square NeckThread Size: 5/8"-11
Meets/Exceeds: SAE J 429Head Height: 0.516"
Length: 2-1/4"Grade: 8
Square Width: 0.640"Head Dia.: 1.044"
Item: Plow BoltFinish: Yellow Zinc
Package Quantity: 10Head Type: #3 Dome
Tensile Strength (PSI): SAE J 429Head Angle (Deg.): 80
Material: Alloy steelCountry of Origin (subject to change): Multiple

Description

Plow Bolt, Countersunk Square Neck, Alloy Steel, Yellow Zinc Finish, Thread Size 5/8-11, Length 2 1/4 In, Grade 8, Head Dia 1.044 In, Head Height 0.516 In, #3 Dome Head Type, Head Angle 80 Deg, Square Width 0.640 In, Tensile Strength 150,000, Meets/Exceeds SAE J 429, Package Quantity 10

Reviews