Plow Bolt, YZ, 5/8-11x3-1/2, Gr 8, PK5

VALUE BRAND| Zoro #: G0763427| Mfr #: 1CFR4

$7.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0763427 Mfr #: 1CFR4
Head Height: 0.516"Meets/Exceeds: SAE J 429
Head Dia.: 1.044"Thread Size: 5/8"-11
Material: Alloy steelItem: Plow Bolt
Head Angle (Deg.): 80Type: Countersunk Square Neck
Grade: 8Tensile Strength (PSI): SAE J 429
Square Width: 0.640"Head Type: #3 Dome
Length: 3-1/2"Finish: Yellow Zinc
Country of Origin (subject to change): Multiple

Product Description

Plow Bolt, Countersunk Square Neck, Alloy Steel, Yellow Zinc Finish, Thread Size 5/8-11, Length 3 1/2 In, Grade 8, Head Dia 1.044 In, Head Height 0.516 In, #3 Dome Head Type, Head Angle 80 Deg, Square Width 0.640 In, Tensile Strength 150,000, Meets/Exceeds SAE J 429, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.