Plow Bolt, Zinc, 1/2-13x1-3/4, Gr 5, PK10

VALUE BRAND| Zoro #: G1263342| Mfr #: U01037.050.0175

$3.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: zinc
Item: Plow Bolt
Length: 1-3/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1263342 Mfr #: U01037.050.0175
Type: Countersunk Square NeckHead Type: #3 Flat
Item: Plow BoltHead Angle (Deg.): 80
Grade: 5Finish: zinc
Material: carbon steelSquare Width: 0.515"
Head Height: 0.417"Head Dia.: 0.945"
Meets/Exceeds: SAE J 429Thread Size: 1/2"-13
Tensile Strength (PSI): SAE J 429Length: 1-3/4"
Country of Origin (subject to change): Multiple

Product Description

Plow Bolt, Countersunk Square Neck, Carbon Steel, Zinc Finish, Thread Size 1/2-13, Length 1 3/4 In, Grade 5, Head Dia 0.945 In, Head Height 0.417 In, #3 Flat Head Type, Head Angle 80 Deg, Square Width 0.515 In, Tensile Strength 120,000, Meets/Exceeds SAE J 429, Package Quantity 10

Product Reviews