Plow Bolt, Zinc, 1/2-13x4, Gr 5, PK10

VALUE BRAND| Zoro #: G2359673| Mfr #: 1CFF9

$10.73 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2359673 Mfr #: 1CFF9
Finish: ZincMaterial: Carbon Steel
Head Type: #3 FlatItem: Plow Bolt
Head Angle (Deg.): 80Type: Countersunk Square Neck
Grade: 5Square Width: 0.515"
Head Height: 0.417"Head Dia.: 0.945"
Meets/Exceeds: SAE J 429Thread Size: 1/2"-13
Tensile Strength (PSI): SAE J 429Length: 4"
Country of Origin (subject to change): Multiple

Product Description

Plow Bolt, Countersunk Square Neck, Carbon Steel, Zinc Finish, Thread Size 1/2-13, Length 4 In, Grade 5, Head Dia 0.945 In, Head Height 0.417 In, #3 Flat Head Type, Head Angle 80 Deg, Square Width 0.515 In, Tensile Strength 120, 000, Meets/Exceeds SAE J 429, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.