Plow Bolt, Zinc, 3/8-16x1-1/4, Gr 5, PK50

VALUE BRAND| Zoro #: G2003391| Mfr #: 1CFD5

$6.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2003391 Mfr #: 1CFD5
Finish: ZincMaterial: Carbon Steel
Head Type: #3 FlatItem: Plow Bolt
Head Angle (Deg.): 80Type: Countersunk Square Neck
Grade: 5Square Width: 0.387"
Head Height: 0.312"Head Dia.: 0.708"
Meets/Exceeds: SAE J 429Thread Size: 3/8"-16
Tensile Strength (PSI): SAE J 429Length: 1-1/4"
Country of Origin (subject to change): Taiwan

Product Description

Plow Bolt, Countersunk Square Neck, Carbon Steel, Zinc Finish, Thread Size 3/8-16, Length 1 1/4 In, Grade 5, Head Dia 0.708 In, Head Height 0.312 In, #3 Flat Head Type, Head Angle 80 Deg, Square Width 0.387 In, Tensile Strength 120,000, Meets/Exceeds SAE J 429, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.