Plow Bolt, Zinc, 3/8-16x3, Gr 5, PK25

VALUE BRAND| Zoro #: G0917445| Mfr #: 1CFE1

$12.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0917445 Mfr #: 1CFE1
Type: Countersunk Square NeckFinish: zinc
Head Type: #3 FlatMaterial: carbon steel
Grade: 5Item: Plow Bolt
Head Angle (Deg.): 80Square Width: 0.387"
Head Height: 0.312"Head Dia.: 0.708"
Meets/Exceeds: SAE J 429Thread Size: 3/8"-16
Tensile Strength (PSI): SAE J 429Length: 3"
Country of Origin (subject to change): Taiwan

Product Description

Plow Bolt, Countersunk Square Neck, Carbon Steel, Zinc Finish, Thread Size 3/8-16, Length 3 In, Grade 5, Head Dia 0.708 In, Head Height 0.312 In, #3 Flat Head Type, Head Angle 80 Deg, Square Width 0.387 In, Tensile Strength 120,000, Meets/Exceeds SAE J 429, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.