15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Plow Bolt, Zinc, 5/8-11x1-3/4, Gr 5, PK10

VALUE BRAND| Zoro #: G1468993| Mfr #: 1CFG2

$5.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1468993 Mfr #: 1CFG2
Material: Carbon SteelItem: Plow Bolt
Head Angle (Deg.): 80Type: Countersunk Square Neck
Grade: 5Finish: Zinc
Thread Size: 5/8"-11Length: 1-3/4"
Head Dia.: 1.147"Head Height: 0.516"
Head Type: #3 DomeSquare Width: 0.640"
Meets/Exceeds: SAE J 429Tensile Strength (PSI): SAE J 429
Country of Origin (subject to change): Multiple

Product Description

Plow Bolt, Countersunk Square Neck, Carbon Steel, Zinc Finish, Thread Size 5/8-11, Length 1 3/4 In, Grade 5, Head Dia 1.147 In, Head Height 0.516 In, #3 Dome Head Type, Head Angle 80 Deg, Square Width 0.640 In, Tensile Strength 120, 000, Meets/Exceeds SAE J 429, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.