JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Plow Bolt, Zinc, 5/8-11x2-1/4, Gr 5, PK10

VALUE BRAND| Zoro #: G2431125| Mfr #: 1CFG4

$10.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2431125 Mfr #: 1CFG4
Type: Countersunk Square NeckMaterial: Carbon Steel
Grade: 5Item: Plow Bolt
Head Angle (Deg.): 80Finish: zinc
Thread Size: 5/8"-11Length: 2-1/4"
Head Dia.: 1.147"Head Height: 0.516"
Head Type: #3 DomeSquare Width: 0.640"
Meets/Exceeds: SAE J 429Tensile Strength (PSI): SAE J 429
Country of Origin (subject to change): Multiple

Product Description

Plow Bolt, Countersunk Square Neck, Carbon Steel, Zinc Finish, Thread Size 5/8-11, Length 2 1/4 In, Grade 5, Head Dia 1.147 In, Head Height 0.516 In, #3 Dome Head Type, Head Angle 80 Deg, Square Width 0.640 In, Tensile Strength 120,000, Meets/Exceeds SAE J 429, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.