Plow Bolt, Zinc, 5/8-11x3-1/2, Gr 5, PK10

VALUE BRAND| Zoro #: G0812296| Mfr #: 1CFG7

$17.78 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Length: 3-1/2"
Finish: zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0812296 Mfr #: 1CFG7
Package Quantity: 10Length: 3-1/2"
Finish: zincHead Dia.: 1.147"
Grade: 5Thread Size: 5/8"-11
Square Width: 0.640"Meets/Exceeds: SAE J 429
Type: Countersunk Square NeckMaterial: carbon steel
Head Type: #3 DomeHead Angle (Deg.): 80
Tensile Strength (PSI): SAE J 429Item: Plow Bolt
Head Height: 0.516"Country of Origin (subject to change): Multiple

Description

Plow Bolt, Countersunk Square Neck, Carbon Steel, Zinc Finish, Thread Size 5/8-11, Length 3 1/2 In, Grade 5, Head Dia 1.147 In, Head Height 0.516 In, #3 Dome Head Type, Head Angle 80 Deg, Square Width 0.640 In, Tensile Strength 120,000, Meets/Exceeds SAE J 429, Package Quantity 10

Reviews