LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Plow Bolt, Zinc, 5/8-11x3, Gr 5, PK10

VALUE BRAND| Zoro #: G1473997| Mfr #: 1CFG6

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1473997 Mfr #: 1CFG6
Item: Plow BoltHead Angle (Deg.): 80
Material: carbon steelGrade: 5
Type: Countersunk Square NeckFinish: zinc
Thread Size: 5/8"-11Length: 3"
Head Dia.: 1.147"Head Height: 0.516"
Head Type: #3 DomeSquare Width: 0.640"
Meets/Exceeds: SAE J 429Tensile Strength (PSI): SAE J 429
Country of Origin (subject to change): Multiple

Product Description

Plow Bolt, Countersunk Square Neck, Carbon Steel, Zinc Finish, Thread Size 5/8-11, Length 3 In, Grade 5, Head Dia 1.147 In, Head Height 0.516 In, #3 Dome Head Type, Head Angle 80 Deg, Square Width 0.640 In, Tensile Strength 120,000, Meets/Exceeds SAE J 429, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.