Plow Bolt, Zinc, 7/16-14x2-1/2, Gr 5, PK25

VALUE BRAND |Zoro #: G0973707|Mfr #: 1CFE7

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0973707 Mfr #: 1CFE7
Finish: ZincMaterial: Carbon Steel
Head Type: #3 FlatItem: Plow Bolt
Head Angle (Deg.): 80Type: Countersunk Square Neck
Grade: 5Tensile Strength (PSI): SAE J 429
Length: 2-1/2"Square Width: 0.450"
Head Height: 0.364"Head Dia.: 0.826"
Meets/Exceeds: SAE J 429Thread Size: 7/16"-14
Country of Origin (subject to change): Taiwan

Product Description

Plow Bolt, Countersunk Square Neck, Carbon Steel, Zinc Finish, Thread Size 7/16-14, Length 2 1/2 In, Grade 5, Head Dia 0.826 In, Head Height 0.364 In, #3 Flat Head Type, Head Angle 80 Deg, Square Width 0.450 In, Tensile Strength 120, 000, Meets/Exceeds SAE J 429, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.