STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Plow Bolt, Zinc, 7/16-14x2, Gr 5, Nut, PK25

VALUE BRAND| Zoro #: G1333561| Mfr #: 1CFP3

$10.36 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 25
Length: 2"
Finish: zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1333561 Mfr #: 1CFP3
Package Quantity: 25Length: 2"
Finish: zincHead Dia.: 0.826"
Key Width: -Grade: 5
Thread Size: 7/16"-14Square Width: 0.450"
Meets/Exceeds: SAE J 429, SAE J 995Type: Countersunk Square Neck
Material: carbon steelKey Height: -
Head Angle (Deg.): 80Includes: nut
Head Type: #3 FlatTensile Strength (PSI): SAE J 429, SAE J 995
Item: Plow BoltHead Height: 0.364"
Country of Origin (subject to change): Multiple

Description

Plow Bolt, Countersunk Square Neck, Carbon Steel, Zinc Finish, Thread Size 7/16-14, Length 2 In, Grade 5, Head Dia 0.826 in, Head Height 0.364 In, Flat Head Type, Head Angle 80 Deg, Square Width 0.450 In, Tensile Strength 120,000, Meets/Exceeds SAE J 429, SAE J 995, Includes Nut, Package Quantity 25

Reviews