KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plow Bolt, Zinc, 7/16-14x3-1/2, Gr 5, PK10

VALUE BRAND| Zoro #: G0438541| Mfr #: 1CFE9

$6.46 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Countersunk Square Neck
Thread Size: 7/16"-14
Meets/Exceeds: SAE J 429
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0438541 Mfr #: 1CFE9
Type: Countersunk Square NeckThread Size: 7/16"-14
Meets/Exceeds: SAE J 429Head Height: 0.364"
Length: 3-1/2"Grade: 5
Square Width: 0.450"Head Dia.: 0.826"
Item: Plow BoltFinish: zinc
Package Quantity: 10Head Type: #3 Flat
Tensile Strength (PSI): SAE J 429Head Angle (Deg.): 80
Material: carbon steelCountry of Origin (subject to change): Taiwan, Province of China

Description

Plow Bolt, Countersunk Square Neck, Carbon Steel, Zinc Finish, Thread Size 7/16-14, Length 3 1/2 In, Grade 5, Head Dia 0.826 In, Head Height 0.364 In, #3 Flat Head Type, Head Angle 80 Deg, Square Width 0.450 In, Tensile Strength 120,000, Meets/Exceeds SAE J 429, Package Quantity 10

Reviews