KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plow Bolt, Zinc, 7/16-14x3, Gr 5, Nut, PK25

VALUE BRAND| Zoro #: G1678634| Mfr #: 1CFP5

$16.94 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: nut
Thread Size: 7/16"-14
Head Height: 0.364"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1678634 Mfr #: 1CFP5
Includes: nutThread Size: 7/16"-14
Head Height: 0.364"Length: 3"
Grade: 5Meets/Exceeds: SAE J 429, SAE J 995
Square Width: 0.450"Key Width: -
Head Dia.: 0.826"Type: Countersunk Square Neck
Item: Plow BoltFinish: zinc
Package Quantity: 25Head Type: #3 Flat
Tensile Strength (PSI): SAE J 429, SAE J 995Head Angle (Deg.): 80
Key Height: -Material: carbon steel
Country of Origin (subject to change): Multiple

Description

Plow Bolt, Countersunk Square Neck, Carbon Steel, Zinc Finish, Thread Size 7/16-14, Length 3 In, Grade 5, Head Dia 0.826 in, Head Height 0.364 In, Flat Head Type, Head Angle 80 Deg, Square Width 0.450 In, Tensile Strength 120,000, Meets/Exceeds SAE J 429, SAE J 995, Includes Nut, Package Quantity 25

Reviews