Plow Bolt, Zn, 3/8-16x1-1/2, Gr 5, Nut, PK50

VALUE BRAND| Zoro #: G0985047| Mfr #: 1CFN8

$10.11 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0985047 Mfr #: 1CFN8
Finish: zincMaterial: Carbon Steel
Head Type: #3 FlatItem: Plow Bolt
Head Angle (Deg.): 80Type: Countersunk Square Neck
Grade: 5Includes: nut
Square Width: 0.387"Head Height: 0.312"
Head Dia.: 0.708"Meets/Exceeds: SAE J 429, SAE J 995
Thread Size: 3/8"-16Tensile Strength (PSI): SAE J 429, SAE J 995
Length: 1-1/2"Country of Origin (subject to change): Multiple

Product Description

Plow Bolt, Countersunk Square Neck, Carbon Steel, Zinc Finish, Thread Size 3/8-16, Length 1 1/2 In, Grade 5, Head Dia 0.708 in, Head Height 0.312 In, Flat Head Type, Head Angle 80 Deg, Square Width 0.387 In, Tensile Strength 120,000, Meets/Exceeds SAE J 429, SAE J 995, Includes Nut, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.