- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Plow Bolts
- /
- Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 1 1/4 in L, Countersunk Head, Carbon Steel, Zinc Plated
Shop Alternate Products
This Product is Discontinued
Zoro Select
Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 1 1/4 in L, Countersunk Head, Carbon Steel, Zinc Plated (Discontinued)
Mfr # 1CFN7
Zoro # G1916914
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 1 1/4 in
- Material Carbon Steel
- Finish Zinc Plated
Customers Also Purchased
- Brand Zoro Select
-
MFR #
1CFN7
-
Zoro #
G1916914
- Country of Origin Multiple
- Category Plow Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1 1/4 in |
Head Height | 5/16 in |
Key Height | 5/16 in |
Square Width | 0.387 in |
Head Dia. | 0.708 in |
Overall Length | 1 1/4 in |
Neck Width | 3/8 in |
Dimensional Standards | ASME B18.9 |
Minimum Thread Length | 1 in |
Head Width | 3/8 in |
Embedded Length | 1 1/4 in |
Embedded Head and Neck Height | 5/16 in |
Screw Size | 3/8"-16 |
Thread Size | 3/8"-16 |
Details
System of Measurement | Inch |
Material | Carbon Steel |
Finish | Zinc Plated |
Plow Bolt Type | Square Neck Plow Bolt |
Material Grade/Class | Grade 5 |
Thread Direction | Right Hand |
Thread Type | Coarse |
Head Style | Countersunk |
Head Angle (Deg.) | 80 |
Item | Plow Bolt |
Includes | nut |
Tensile Strength (PSI) | SAE J 429, SAE J 995 |
Head Type | #3 Flat |
Meets/Exceeds | SAE J 429, SAE J 995 |
Includes Nut | Yes |
Rockwell Hardness | HRC25 |
Material Quality Standard | SAE J429 |
Tensile Strength | 120,000 psi |
Maximum Head Angle | 80 Degrees |
Standards | ASME B18.9 SAE J429 |
Thread Pitch | 3/8"-16 |
Globally Sourced | Globally Sourced |
Thread Type | Coarse |
Manufacturer Location | Globally Sourced |
Material Quality Standards | SAE J429 |
Head Shape | Round |
Drive Type | No Drive |
Material Type | Steel |
Finish Type | Zinc Plated |
Description
Inch, Plow Bolt, #3 Flat Head Type, Carbon Steel, Material Grade Grade 5, Zinc Plated Fastener Finish, Dia./Thread Size 3/8 In.-16, Fastener Length 1 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Head Style Countersunk, Head Dia. 0.708 in, Head Height 5/16 in, Head Angle (Deg.) 80, Includes Nut, Package Quantity 50