Plow Bolt, Zn, 7/16-14x1-1/2, Gr 5, Nut, PK25

VALUE BRAND| Zoro #: G2024242| Mfr #: 1CFP1

$8.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2024242 Mfr #: 1CFP1
Finish: ZincMaterial: Carbon Steel
Head Type: #3 FlatItem: Plow Bolt
Head Angle (Deg.): 80Type: Countersunk Square Neck
Grade: 5Includes: Nut
Square Width: 0.450"Head Height: 0.364"
Head Dia.: 0.826"Meets/Exceeds: SAE J 429, SAE J 995
Thread Size: 7/16"-14Tensile Strength (PSI): SAE J 429, SAE J 995
Length: 1-1/2"Key Height: -
Key Width: -Country of Origin (subject to change): Multiple

Product Description

Plow Bolt, Countersunk Square Neck, Carbon Steel, Zinc Finish, Thread Size 7/16-14, Length 1 1/2 In, Grade 5, Head Dia 0.826 in, Head Height 0.364 In, Flat Head Type, Head Angle 80 Deg, Square Width 0.450 In, Tensile Strength 120, 000, Meets/Exceeds SAE J 429, SAE J 995, Includes Nut, Package Quantity 25

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.