Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Plow Bolt, Zn, 7/16-14x1-3/4, Gr 5, Nut, PK25

VALUE BRAND| Zoro #: G1725333| Mfr #: 1CFP2

$9.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 25
Length: 1-3/4"
Finish: zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1725333 Mfr #: 1CFP2
Package Quantity: 25Length: 1-3/4"
Finish: zincHead Dia.: 0.826"
Key Width: -Grade: 5
Thread Size: 7/16"-14Square Width: 0.450"
Meets/Exceeds: SAE J 429, SAE J 995Type: Countersunk Square Neck
Material: carbon steelKey Height: -
Head Angle (Deg.): 80Includes: nut
Head Type: #3 FlatTensile Strength (PSI): SAE J 429, SAE J 995
Item: Plow BoltHead Height: 0.364"
Country of Origin (subject to change): Multiple

Description

Plow Bolt, Countersunk Square Neck, Carbon Steel, Zinc Finish, Thread Size 7/16-14, Length 1 3/4 In, Grade 5, Head Dia 0.826 in, Head Height 0.364 In, Flat Head Type, Head Angle 80 Deg, Square Width 0.450 In, Tensile Strength 120,000, Meets/Exceeds SAE J 429, SAE J 995, Includes Nut, Package Quantity 25

Reviews