Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Plte Caster, Rgd, Poly, 6 in., 1100 lb.

VALUE BRAND| Zoro #: G2149585| Mfr #: R-WHS-6UYSB

$136.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mounting Bolt Dia.: 3/8"
Caster Brake Included: No
Wheel Dia.: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2149585 Mfr #: R-WHS-6UYSB
Mounting Bolt Dia.: 3/8"Caster Brake Included: No
Wheel Dia.: 6"Wheel Color: Blue
Thread Guards: NoCaster Sub-Type: Rigid
Overall Height: 7-1/2"Durometer: 80 Shore D
Number of Wheels: 1Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Load Rating: 1100 lb.Item: Plate Caster
Caster Plate Hole Pattern: BIncludes: Spanner Bushing
Inside Bolt Hole Spacing: 3" x 3"Caster Swivel Lock Type: No Lock Included
Caster Temp. Range Available: YesStandards: ICWM
Frame Material: Stainless SteelPlate Thickness: 1/4"
Replacement Wheel: Mfr. No. W-620-UYSB-1/2Extended Lead: No
Caster Temp. Range: -40 Degrees to 200 Degrees FCaster Wheel Bearings: Ball
Non-Marking: YesCaster Wheel Shape: Crown
Plate Size: 4" x 4-1/2"Wheel Width: 2"
Caster Product Group: Rigid CasterCaster Wheel/Tread Material: Polyurethane
Application: Stainless Steel CastersCore Color: Blue
Caster Core Material: PolyurethaneFrame Finish: Stainless Steel
Caster Load Rating Range: Medium-DutyCountry of Origin (subject to change): United States

Description

Plate Caster, Medium-Duty, No, Wheel Dia. 6 In., Load Rating 1100 lb., Wheel Width 2 In., Overall Height 7-1/2 In., No, Caster Swivel Lock Type No Lock Included, Rigid Caster, Rigid, Caster Wheel/Tread Material Polyurethane, 3 In. x 3 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-5/8 In., Mfr. No. W-620-UYSB-1/2, Caster Wheel Bearings Ball, Wheel Color Blue, Caster Core Material Polyurethane, Caster Plate Hole Pattern B, Plate Size 4 In. x 4-1/2 In., Spanner Bushing, Durometer 80 Shore D

Reviews