Plte Cstr, Kngpnls Swl, Phnlc, 8 in, 3000 lb

VALUE BRAND| Zoro #: G0972386| Mfr #: S-SEC-83PH

$203.77 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0972386 Mfr #: S-SEC-83PH
Plate Thickness: 1/2"Caster Sub-Type: Kingpinless Swivel
Caster Plate Hole Pattern: AFrame Material: Forged Steel
Item: Plate CasterPlate Size: 5-1/4" x 7-1/4"
Number of Wheels: 1Load Rating: 3000 lb.
Mounting Bolt Dia.: 1/2"Replacement Wheel: 5VJ94
Inside Bolt Hole Spacing: 3-3/8" x 5-1/4"Frame Finish: Enamel
Non-Marking: YesApplication: All Purpose Industrial and Commercial Casters, Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
Caster Core Material: PhenolicIncludes: Spanner Bushing
Extended Lead: NoCore Color: Black
Thread Guards: NoCaster Wheel Bearings: Roller
Caster Wheel/Tread Material: PhenolicOutside Bolt Hole Spacing: 4-1/8" x 6-1/8"
Caster Wheel Shape: StandardWheel Color: Black
Caster Brake Included: NoWheel Width: 3"
Overall Height: 10-1/2"Caster Temp. Range: -50 Degrees to 300 Degrees F
Caster Load Rating Range: Heavy-DutyCaster Raceway: Single Ball
Durometer: 90 Shore DWheel Dia.: 8"
Caster Swivel Lock Type: No Lock IncludedCaster Product Group: Kingpinless Caster
Standards: ICWMCaster Temp. Range Available: Yes
Country of Origin (subject to change): United States

Product Description

Kingpinless Swivel Plate Caster,Load Rating 3000 lb.,Wheel Dia. 8 In.,Wheel Width 3 In.,Overall Height 10-1/2 In.,Plate Caster Brake No,Plate Caster Lock No Lock Included,Wheel Material Phenolic,Inside Bolt Hole Spacing 3-3/8 x 5-1/4 In.,Outside Bolt Hole Spacing 4-1/8 x 6-1/8 In.,Plate Type A,Wheel Color Black,Core Material Phenolic,Raceway Single Ball Hardened,Wheel Bearings Roller,Replacement Wheel Mfr. No. W-830-P-1,Plate Size 5-1/4 x 7-1/4 In.,Includes Spanner Bushing

Product Reviews

Save 15%. Sign up for Z-mail.