KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plate Caster, Swivel, Cast Iron, 8 in., 1500 lb., B

VALUE BRAND| Zoro #: G2390911| Mfr #: S-WH-8MB

$119.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Caster Load Rating Range: Medium-Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2390911 Mfr #: S-WH-8MB
Caster Swivel Lock Type: No Lock IncludedOutside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Caster Load Rating Range: Medium-DutyNon-Marking: No
Durometer: 188 BHNCaster Wheel Bearings: Ball
Plate Size: 4" x 5"Caster Wheel Shape: Standard
Mounting Bolt Dia.: 3/8"Plate Thickness: 1/4"
Item: Plate CasterApplication: All Purpose Industrial and Commercial Casters, Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
Wheel Color: RedReplacement Wheel: 4DU79
Caster Wheel/Tread Material: Cast IronExtended Lead: No
Caster Brake Included: YesWheel Width: 2"
Inside Bolt Hole Spacing: 3" x 3"Load Rating: 1500 lb.
Frame Material: Forged SteelIncludes: Spanner Bushing
Caster Raceway: Single BallCaster Temp. Range Available: Yes
Caster Core Material: Cast IronNumber of Wheels: 1
Core Color: RedCaster Product Group: Swivel Caster with Brake
Thread Guards: NoOverall Height: 9-1/2"
Wheel Dia.: 8"Caster Sub-Type: Swivel
Standards: ICWMCaster Plate Hole Pattern: B
Caster Temp. Range: -40 Degrees to 200 Degrees FFrame Finish: Enamel
Country of Origin (subject to change): United States

Description

Swivel Plate Caster, Load Rating 1500 lb., Wheel Dia. 8 In., Wheel Width 2 In., Overall Height 9-1/2 In., Wheel Material Cast Iron, Inside Bolt Hole Spacing 3 x 3 In., Outside Bolt Hole Spacing 2-5/8 x 3-5/8 In., Plate Type B, Wheel Color Red, Core Material Cast Iron, Raceway Precision Ball, Wheel Bearings Precision Ball, Replacement Wheel Mfr. No. W-820-MB-1/2, Plate Size 4 x 5 In., Includes Spanner Bushing, Durometer Brinell 188, Core Color Red, Mounting Bolt Dia. 3/8 In.

Reviews